Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 30 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller
Mfr # 60-2K11LR30
Zoro # G423421328
product price:Â
$
456.99
/ea
Sold in multiples of 30 for $13,709.70
Free Shipping & Returns
Key Features
Overall Length
30 ft
Industry Chain Pitch
3/4 in
Series
Single Pitch Standard Lambda
Pin Contruction
Riveted
Number of Strands
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-2K11LR30
- Zoro #
- G423421328
- UPC #
- 97039193810
- Country of Origin
- China
Dimensions
- Overall Length
- 30 ft
- Roller Diameter
- 0.469 in
- Chain Overall Width
- 1/2 in
Details
- Industry Chain Pitch
- 3/4 in
- Series
- Single Pitch Standard Lambda
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Item
- Roller Chain Attachment Chain
- Material
- Carbon Steel
- Chain Number
- 60-2
Description
Tsubaki 60-2K11LR30 Single Pitch Standard Attachment Chain, 30 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel