Shop TSUBAKI
See all product information
Create Account
40-3RB Multi-Strand chain, 10 ft OAL, 1/2 P, 0.312 Dia x 5/16 in W Roller
- Mfr # T-40-3RB
- Zoro # G423425142
product price:Â
$
104.99
/ea
Sold in multiples of 10 for $1,049.90
Free Shipping & Returns
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
3
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-40-3RB
- Zoro #
- G423425142
- UPC #
- 97039172747
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 3
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 12,870 lbf
- Series
- Standard
Description
Tsubaki 40-3RB Multi-Strand Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 5/16 in W Roller, Carbon Steel