Shop TSUBAKI
See all product information
Create Account
Single Pitch Standard Attachment chain, 50 ft OAL, 3/4 P, 0.469 Dia x 1/2 in W Roller
Mfr # 60A14LR50
Zoro # G923417197
product price:Â
$
99.19
/ea
Sold in multiples of 50 for $4,959.50
Key Features
Pin Contruction
Riveted
Material
Carbon Steel
Chain Number
60
Industry Chain Pitch
3/4 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60A14LR50
- Zoro #
- G923417197
- UPC #
- 97039501820
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Chain Number
- 60
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1
- Series
- Single Pitch Standard Lambda
Description
Tsubaki 60A14LR50 Single Pitch Standard Attachment Chain, 50 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel