Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 2 in Pitch
Mfr # IDC BL1622-050
Zoro # G123411957
product price:Â
$
2,738.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL1622
Tensile Strength
77,534 lbs
Industry Chain Pitch
2 in
Lacing
2 x 2
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC BL1622-050
- Zoro #
- G123411957
- UPC #
- 887412063720
- Country of Origin
- China
Dimensions
- Overall Length
- 50 ft
Details
- Chain Number
- BL1622
- Tensile Strength
- 77,534 lbs
- Industry Chain Pitch
- 2 in
- Lacing
- 2 x 2
- Number of Strands
- 1
- Item
- Leaf Chain
- Series
- BL Series
Description
IDC Select IDC BL1622-050 Leaf Chain, 50 ft OAL, 2 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.