Shop TSUBAKI
See all product information
Create Account
SINGLE ROLLER CHAIN 10FT
Mfr # RS60 RIV
Zoro # G023393919
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Chain Number
RS60
Tensile Strength
9,920 lbs
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RS60 RIV
- Zoro #
- G023393919
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Chain Number
- RS60
- Item
- Roller Chain
- Tensile Strength
- 9,920 lbs
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 1