Shop IDC SELECT
See all product information
Create Account
Leaf chain, 50 ft OAL, 3/4 in Pitch
- Mfr # IDC BL622-050
- Zoro # G123423363
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Chain Number
BL622
Number of Strands
1
Lacing
2 x 2
Industry Chain Pitch
3/4 in
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IDC BL622-050
- Zoro #
- G123423363
- UPC #
- 887412063379
- Country of Origin
- China
- Item
- Leaf Chain
- Chain Number
- BL622
- Number of Strands
- 1
- Lacing
- 2 x 2
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 14,457 lbf
- Series
- BL
Description
IDC Select IDC BL622-050 Leaf Chain, 50 ft OAL, 3/4 in Pitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.