Shop TSUBAKI
See all product information
Create Account
Single Strand Roller chain, 50 ft OAL, 0.375 P, 0.2 Dia Roller, 0.5 in W Roller
- Mfr # 35R50
- Zoro # G023405223
product price:Â
$
19.79
/ea
Sold in multiples of 50 for $989.50
Key Features
Chain Number
35
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3/8 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35R50
- Zoro #
- G023405223
- UPC #
- 97039171290
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 0.2 in
- Chain Overall Width
- 0.5 in
Details
- Item
- Roller Chain
- Chain Number
- 35
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3/8 in
- Material
- Carbon Steel
- Tensile Strength
- 2,530 lbf
- Series
- Standard
Description
Tsubaki 35R50 Single Strand Roller Chain, 50 ft OAL, 0.375 in Pitch, 0.2 in Dia Roller, 0.5 in W Roller, Carbon Steel