Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 11 # of Teeth
Mfr # 35B11F-5/8
Zoro # G2727995
original price:
$19.19
6% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 11
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 35B11F-5/8
- Zoro # G2727995
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 35 |
Bore Dia. - Sprockets | 5/8 in |
Outside Dia. | 2 in |
Pitch Dia. | 1.331 in |
Outside Dia. (In.) | 1.500 |
Keyseat Size (In.) | 3/16 x 3/32 |
Set Screw Dia. (In.) | 1/4 |
Pitch Dia. (In.) | 1.331 |
Bore Dia. (In.) | 5/8 |
Set Screw Size | 1/4 in |
Keyway Size | 3/16 in x 3/32 in |
Set Screw Hole Dia. | 0.25 in |
Length through Bore | 3/4 in |
Keyway Width | 3/16 in |
Pitch Diameter | 1.331 in |
Keyway Depth | 3/32 in |
Hub Diameter | 1 1/16 in |
Outside Diameter | 1.5 in |
Tooth Width | 0.168 in |
Maximum Bore Diameter | 5/8 in |
Bore Diameter | 5/8 in |
Details
Description
Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 11, Outside Diameter 1.5 in, Pitch Diameter 1.331 in, Bore Type Fixed, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/16 in, Hub Projection 0.582 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 3/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L490 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490)
- ENERPAC P392FP, Two Speed, Lightweight Hydraulic Foot Pump, 30 in3 Usable Oil (P392FP)
- SPEEDAIRE Bracket, Mounting (4ZK72)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B662BB549A)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 20 # of Teeth (41B20F-1)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60B17F-1H)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 14 # of Teeth (41B14F-1)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40B15F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 16 # of Teeth (40BS16H X 7/8)
- Tsubaki Chain Sprockets