Tsubaki
Single Strand Sprocket , 40 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth
Mfr # 40B18F-1B
Zoro # G9184707
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 18
- Bore Dia. - Sprockets 1 1/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 12 mm Bore, 40 mm Stroke, ISO Double Acting (CD85E12-40-B)
- GATES Hydraulic Coupling-Megacrimp, G25105-1616 (G25105-1616)
- CARLISLE 1440-8MPT-30 Panther Synchronous Belt (1440-8MPT-30)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 10S, Bore 1-7/8" (10S178)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (60B24F-1 1/4)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 11 # of Teeth (40B11F-7/8)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 12 # of Teeth (50B12)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- Tsubaki Chains & Chain Sprockets