Tsubaki
Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 21 # of Teeth
Mfr # 50B21F-1
Zoro # G2666833
original price:
$41.35
22% off
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 21
- Bore Dia. - Sprockets 1 in
- Outside Dia. 5 in
- Number of Chain Rows Single
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 2.5 MFD, 2-3/4 In. H (TOCF2.5)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 15/16 In, Steel (1C-093)
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924455, Suction, 40 micron, Inside-Out (MF0065852)
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth (40B14)
- TSUBAKI Sprocket , 60 Chain Size, 16 # of Teeth (60SH16)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 10 # of Teeth (35B10F-1/2)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 15 # of Teeth (80B15)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 13 # of Teeth (60B13F-1 1/2)
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 10 # of Teeth (60B10F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40BS16H X 1)
- Tsubaki Chain Sprockets