Zoro Homepage

Single Strand Sprocket, 50 Chain Size, 13 Teeth

  • Mfr # 50H13

  • Zoro # G6530711


product price: $49.19
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Outside Dia.
2.911 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50H13
Zoro #
G6530711
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
2.911 in
Outside Dia. (In.)
2.910
Hub Dia. (In.)
2-1/2
Length through Bore (In.)
1-21/32
Pitch Dia. (In.)
2.612
Pitch Dia.
2.612 in
Hub Dia.
2.5 in
Length through Bore
1 1/16 in
Maximum Bore Diameter
1 1/2 in
Pitch Diameter
2.612 in
Tooth Width
0.343 in
Width with Bushing
1.468 in
Hub Diameter
2 1/2 in
Outside Diameter
2.911 in
Minimum Bore Diameter
1 1/2 in
For Bushing Size
H1

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
ANSI Sprocket Number
50
Type
Split Taper
Max. Bore (In.)
1-1/2
Item
Single Strand Sprocket
Number of Teeth
13
Sprocket Hub Type
Type B
Bushing Required
H or QT
Material
Steel
Bushing Required - Sprockets
H or QT
Max. Bore - Sprockets
1 1/2 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Type
One Side
For Bushing Type
Split Taper
Hub Projection
0.72 in
Resistance Properties
Corrosion Resistant
For Chain Pitch
5/8 in
For Number of Strands
Single
Finish
Black Oxide
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
Material Grade
1045

Description

Single Strand Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 13, Outside Diameter 2.911 in, Pitch Diameter 2.612 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 1/2 in, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.72 in, Hub Type One Side, Length through Bore 1 1/16 in, Material Grade 1045, Minimum Bore Diameter 1 1/2 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.