Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 50 Chain Size, 28 Teeth

  • Mfr # 50P28

  • Zoro # G7103853


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
28
Outside Dia.
5.922 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P28
Zoro #
G7103853
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.922 in
Hub Dia. (In.)
3
Pitch Dia.
5.582 in
Length through Bore (In.)
2-3/16
Outside Dia. (In.)
5.920
Pitch Dia. (In.)
5.582
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Width with Bushing
1.937 in
Outside Diameter
5.922 in
Pitch Diameter
5.582 in
Maximum Bore Diameter
1 3/4 in
Hub Diameter
3 in
Tooth Width
0.343 in
Minimum Bore Diameter
1 3/4 in
For Bushing Size
P1

Details

Number of Teeth - Sprockets
28
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
1 3/4 in
ANSI Sprocket Number
50
Item
Single Strand Sprocket
Bushing Required - Sprockets
P1
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Number of Teeth
28
Sprocket Bore Type
Split Taper Bushed Bore
Max. Bore (In.)
1-3/4
Bushing Required
P1
Type
Split Taper
Industry Chain Pitch
5/8 in
Chain Number
50
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
For Bushing Type
Split Taper
Material Grade
1045
Standards
ANSI
Hub Type
One Side
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.97 in
Finish
Black Oxide

Description

Single Strand Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 28, Outside Diameter 5.922 in, Pitch Diameter 5.582 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 3/4 in, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.97 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Minimum Bore Diameter 1 3/4 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.