Shop All Chain Sprockets
Tsubaki
Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth
Mfr # 60B13F-1 1/4
Zoro # G2935353
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 13
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 60B13F-1 1/4
- Zoro # G2935353
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 60 |
Bore Dia. - Sprockets | 1 1/4 in |
Outside Dia. | 3 in |
Pitch Dia. | 3.134 in |
Outside Dia. (In.) | 3.490 |
Bore Dia. (In.) | 1-1/4 |
Set Screw Dia. (In.) | 5/16 |
Pitch Dia. (In.) | 3.134 |
Keyseat Size (In.) | 1/4 x 1/8 |
Set Screw Size | 5/16 in |
Keyway Size | 1/4 in x 1/8 in |
Set Screw Hole Dia. | 0.313 in |
Length through Bore | 1 1/4 in |
Pitch Diameter | 3.134 in |
Hub Diameter | 2 3/8 in |
Bore Diameter | 1 1/4 in |
Keyway Depth | 1/8 in |
Keyway Width | 1/4 in |
Tooth Width | 0.459 in |
Maximum Bore Diameter | 1 1/4 in |
Outside Diameter | 3.49 in |
Details
Description
Single Strand Sprocket, Bore Diameter 1 1/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/4 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Bumper Stop, 1 1/2 in, Rubber (20216)
- ALL TOOL DEPOT 1/4" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (MANUAL DRAIN) (FRL802N)
- ANCHOR FLUID POWER 1" CODE 62 CARBON STEEL FLANGE PLUG (16FOPX)
- AIRMASTER FAN Pedestal Fan Motor, 115V, 1/3 HP (78019)
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- TSUBAKI Sprocket , 50 Chain Size, 45 # of Teeth (50BTL45)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 20 # of Teeth (35B20F-1)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35B16F-3/4)
- Tsubaki Chain Sprockets