Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, 60 Chain Size, 36 Teeth

  • Mfr # 60Q36

  • Zoro # G6760957


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
36
Outside Dia.
9.023 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60Q36
Zoro #
G6760957
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
9.023 in
Pitch Dia.
8.606 in
Outside Dia. (In.)
9.020
Hub Dia. (In.)
4-1/8
Pitch Dia. (In.)
8.606
Length through Bore (In.)
2-25/32
Hub Dia.
4.125 in
Length through Bore
2 25/32 in
Width with Bushing
2.49 in
Outside Diameter
9.023 in
Pitch Diameter
8.606 in
For Bushing Size
Q1
Tooth Width
0.459 in
Maximum Bore Diameter
2 11/16 in
Minimum Bore Diameter
2 11/16 in
Hub Diameter
4 1/8 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
Q1
Sprocket Bore Type
Split Taper Bushed Bore
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
Q1
ANSI Sprocket Number
60
Max. Bore - Sprockets
2 11/16 in
Item
Single Strand Sprocket
Number of Teeth
36
Type
Split Taper
Max. Bore (In.)
2-11/16
Sprocket Hub Type
Type B
Industry Chain Pitch
3/4 in
Chain Number
60
Hub Type
One Side
Material Grade
1045
Resistance Properties
Corrosion Resistant
For Chain Pitch
3/4 in
For Bushing Type
Split Taper
For Number of Strands
Single
Hub Projection
1.291 in
Teeth Heat Treatment
Not Hardened
Finish
Black Oxide
Standards
ANSI

Description

Single Strand Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 36, Outside Diameter 9.023 in, Pitch Diameter 8.606 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 2 11/16 in, Finish Black Oxide, Hub Diameter 4 1/8 in, Hub Projection 1.291 in, Hub Type One Side, Length through Bore 2 25/32 in, Material Grade 1045, Minimum Bore Diameter 2 11/16 in, Resistance Properties Corrosion Resistant, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.