Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth

  • Mfr # 40B17F-1B

  • Zoro # G9721293


product price: $22.39
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B17F-1B
Zoro #
G9721293
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Outside Dia. (In.)
2.980
Pitch Dia.
2.721 in
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
2-1/8
Bore Dia. (In.)
1-1/8
Pitch Dia. (In.)
2.721
Set Screw Size
5/16 in
Length through Bore
1 in
Hub Dia.
2.125 in
Set Screw Hole Dia.
0.313 in
Tooth Width
0.284 in
Bore Diameter
1 1/8 in
Keyway Width
1/4 in
Outside Diameter
2.97 in
Keyway Depth
1/8 in
Hub Diameter
2 1/8 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
2.721 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Finished Bore
Number of Teeth
17
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
Bushing Required
None
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Item
Single Strand Sprocket
Sprocket Hub Type
Type B
Material
Steel
ANSI Sprocket Number
40
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Finish
Black Oxide
Hub Projection
0.716 in
Material Grade
1045
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Standards
ANSI
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
Hub Type
One Side
Number of Set Screws
2

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 17, Outside Diameter 2.97 in, Pitch Diameter 2.721 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.