Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth

  • Mfr # 40B20F-1B

  • Zoro # G6722712


product price: $29.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B20F-1B
Zoro #
G6722712
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Pitch Dia.
3.196 in
Hub Dia. (In.)
2-5/8
Length through Bore (In.)
1
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1-1/8
Pitch Dia. (In.)
3.196
Outside Dia. (In.)
3.460
Set Screw Size
5/16 in
Length through Bore
1 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.625 in
Keyway Width
1/4 in
Outside Diameter
3.46 in
Keyway Depth
1/8 in
Pitch Diameter
3.196 in
Hub Diameter
2 5/8 in
Maximum Bore Diameter
1 1/8 in
Bore Diameter
1 1/8 in
Tooth Width
0.284 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Material
Steel
ANSI Sprocket Number
40
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Bushing Required
None
Number of Teeth
20
Item
Single Strand Sprocket
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
1/2 in
For Number of Strands
Single
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Material Grade
1045
Standards
ANSI
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Pitch Type
Single Pitch
Number of Set Screws
2
Hub Projection
0.716 in

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 20, Outside Diameter 3.46 in, Pitch Diameter 3.196 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 5/8 in, Hub Projection 0.716 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.