Zoro Homepage

Single Strand Sprocket, Fixed, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth

  • Mfr # 40B15F-1/2

  • Zoro # G2684726


product price: $27.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
15
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B15F-1/2
Zoro #
G2684726
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
40
Bore Dia. - Sprockets
1/2 in
Outside Dia.
3 in
Pitch Dia. (In.)
2.405
Keyseat Size (In.)
1/8 x 1/16
Set Screw Size
5/64"
Pitch Dia.
2.405 in
Outside Dia. (In.)
2.650
Bore Dia. (In.)
1/2
Length through Bore
7/8 in
Tooth Width
0.284 in
Bore Diameter
1/2 in
Hub Diameter
1 13/16 in
Pitch Diameter
2.405 in
Maximum Bore Diameter
1/2 in
Outside Diameter
2.65 in

Details

Number of Teeth - Sprockets
15
Number of Chain Rows
Single
Material - Sprockets
Steel
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Includes
Set Screws
Setscrew Location
Two set screws 90 Degrees apart
Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Number of Teeth
15
ANSI Sprocket Number
40
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
1/2 in
Chain Number
40
Material Grade
1045
Hub Projection
0.591 in
Standards
ANSI
For Chain Pitch
1/2 in
Finish
Black Oxide
Hub Type
One Side
For Number of Strands
Single
Number of Set Screws
2
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant

Description

Single Strand Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1/2 in, Number of Teeth 15, Outside Diameter 2.65 in, Pitch Diameter 2.405 in, Bore Type Fixed, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 13/16 in, Hub Projection 0.591 in, Includes Set Screws, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.