Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Strand Sprocket, Fixed, 50 Chain Size, 1 Bore Dia., 14 # of Teeth

  • Mfr # 50B14F-1

  • Zoro # G3160017


product price: $24.84
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
14
Bore Dia. - Sprockets
1 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B14F-1
Zoro #
G3160017
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 in
Outside Dia.
3 in
Set Screw Dia. (In.)
5/16
Bore Dia. (In.)
1
Pitch Dia.
2.809 in
Outside Dia. (In.)
3.110
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
2.809
Set Screw Size
5/16 in
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Length through Bore
1 in
Maximum Bore Diameter
1 in
Hub Diameter
2 1/8 in
Pitch Diameter
2.809 in
Keyway Depth
1/8 in
Bore Diameter
1 in
Keyway Width
1/4 in
Outside Diameter
3.11 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
14
Number of Chain Rows
Single
Material - Sprockets
Steel
Includes
Set Screws
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Fixed Bore
Number of Teeth
14
Sprocket Bore Type
Fixed Bore
Item
Single Strand Sprocket
Sprocket Hub Type
Type B
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number
50
Material
Steel
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Number of Set Screws
2
Material Grade
1045
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Pitch Type
Single Pitch
Hub Type
One Side
For Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
Hub Projection
0.657 in
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth

Description

Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 14, Outside Diameter 3.11 in, Pitch Diameter 2.809 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.