Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 1 Bore Dia., 24 # of Teeth

  • Mfr # 50B24F-1

  • Zoro # G2835384


product price: $64.59
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
24
Material
Steel
Bore Dia. - Sprockets
1 in
Number of Teeth
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B24F-1
Zoro #
G2835384
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
1 in
Outside Dia.
5 in
Bore Dia. (In.)
1
Pitch Dia.
4.788 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Outside Dia. (In.)
5.120
Set Screw Dia. (In.)
5/16
Keyseat Size (In.)
1/4 x 1/8
Pitch Dia. (In.)
4.788
Keyway Size
1/4 in x 1/8 in
Set Screw Hole Dia.
0.313 in
Bore Diameter
1 in
Outside Diameter
5.12 in
Hub Diameter
3 in
Tooth Width
0.343 in
Maximum Bore Diameter
1 in
Keyway Depth
1/8 in
Pitch Diameter
4.788 in
Keyway Width
1/4 in

Details

Item
Single Strand Sprocket
Number of Teeth - Sprockets
24
Material
Steel
Number of Teeth
24
Bore Type
Fixed
Number of Chain Rows
Single
Material - Sprockets
Steel
Includes
Set Screws
Chain Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Bore Type
Fixed Bore
ANSI Sprocket Number
50
Type
Fixed Bore
Sprocket Hub Type
Type B
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Industry Chain Pitch
5/8 in
For Pitch Type
Single Pitch
Hub Projection
0.907 in
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Resistance Properties
Corrosion Resistant
For Chain Pitch
5/8 in
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Standards
ANSI
Hub Type
One Side
Number of Set Screws
2
Finish
Black Oxide
For Number of Strands
Single

Description

Single Strand Sprocket, Bore Diameter 1 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 24, Outside Diameter 5.12 in, Pitch Diameter 4.788 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.907 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.