Zoro Homepage

Single Strand Sprocket, Fixed, 50 Chain Size, 5/8 Bore Dia., 13 # of Teeth

  • Mfr # 50B13FJ

  • Zoro # G9184734


product price: $24.29
/ea

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B13FJ
Zoro #
G9184734
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
50
Bore Dia. - Sprockets
5/8 in
Outside Dia.
3 in
Pitch Dia. (In.)
2.612
Length through Bore (In.)
1
Set Screw Dia. (In.)
1/4
Pitch Dia.
2.612 in
Outside Dia. (In.)
2.910
Bore Dia. (In.)
5/8
Hub Dia. (In.)
1-7/8
Set Screw Size
1/4 in
Length through Bore
1 in
Hub Dia.
1.875 in
Set Screw Hole Dia.
0.25 in
Tooth Width
0.343 in
Outside Diameter
2.91 in
Keyway Width
3/16 in
Pitch Diameter
2.612 in
Maximum Bore Diameter
5/8 in
Keyway Depth
3/32 in
Hub Diameter
1 7/8 in
Bore Diameter
5/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Single Strand Sprocket
Material
Steel
Number of Teeth
13
Sprocket Hub Type
Type B
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Type
Finished Bore
ANSI Sprocket Number
50
Bushing Required
None
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
5/8 in
Chain Number
50
Hub Projection
0.657 in
Material Grade
1045
Number of Set Screws
2
Standards
ANSI
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Pitch Type
Single Pitch
For Chain Pitch
5/8 in
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide

Description

Single Strand Sprocket, Bore Diameter 5/8 in, For Chain Pitch 5/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 5/8 in, Number of Teeth 13, Outside Diameter 2.91 in, Pitch Diameter 2.612 in, Bore Type Fixed, Chain Number 50, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 7/8 in, Hub Projection 0.657 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.