Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 1-1/8 Bore Dia., 13 # of Teeth

  • Mfr # 60B13F-1B

  • Zoro # G6635973


product price: $29.19
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B13F-1B
Zoro #
G6635973
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
3 in
Pitch Dia.
3.134 in
Hub Dia. (In.)
2-11/32
Bore Dia. (In.)
1-1/8
Outside Dia. (In.)
3.490
Pitch Dia. (In.)
3.134
Length through Bore (In.)
1-1/4
Set Screw Dia. (In.)
5/16
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.313 in
Hub Dia.
2.344 in
Keyway Width
1/4 in
Tooth Width
0.459 in
Pitch Diameter
3.134 in
Outside Diameter
3.49 in
Hub Diameter
2 3/8 in
Bore Diameter
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Keyway Depth
1/8 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Number of Teeth
13
Type
Finished Bore
Sprocket Hub Type
Type B
Sprocket Bore Type
Fixed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Material
Steel
Bushing Required
None
ANSI Sprocket Number
60
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Finish
Black Oxide
Standards
ANSI
Number of Set Screws
2
Resistance Properties
Corrosion Resistant
Hub Type
One Side
For Pitch Type
Single Pitch
Material Grade
1045
Hub Projection
0.791 in
For Number of Strands
Single
For Chain Pitch
3/4 in
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 3/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.