Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth

  • Mfr # 60B20F-1B

  • Zoro # G7089372


product price: $60.29
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
20
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
5 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B20F-1B
Zoro #
G7089372
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
1 1/8 in
Outside Dia.
5 in
Bore Dia. (In.)
1-1/8
Set Screw Dia. (In.)
5/16
Hub Dia. (In.)
3-7/8
Length through Bore (In.)
1-1/4
Outside Dia. (In.)
5.190
Pitch Dia. (In.)
4.794
Pitch Dia.
4.794 in
Set Screw Size
5/16 in
Length through Bore
1 1/4 in
Hub Dia.
3.875 in
Set Screw Hole Dia.
0.313 in
Maximum Bore Diameter
1 1/8 in
Keyway Depth
1/8 in
Tooth Width
0.459 in
Keyway Width
1/4 in
Outside Diameter
5.19 in
Pitch Diameter
4.794 in
Hub Diameter
3 7/8 in
Bore Diameter
1 1/8 in

Details

Number of Teeth - Sprockets
20
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Bushing Required
None
Item - Roller Chain Sprockets
Roller Chain Sprocket
Item
Single Strand Sprocket
ANSI Sprocket Number
60
Number of Teeth
20
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Material
Steel
Sprocket Bore Type
Fixed Bore
Type
Finished Bore
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
Material Grade
1045
Finish
Black Oxide
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
For Chain Pitch
3/4 in
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
Number of Set Screws
2
Hub Type
One Side
Hub Projection
0.791 in
Resistance Properties
Corrosion Resistant
Standards
ANSI

Description

Single Strand Sprocket, Bore Diameter 1 1/8 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 1/8 in, Number of Teeth 20, Outside Diameter 5.19 in, Pitch Diameter 4.794 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 7/8 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/8 in, Keyway Width 1/4 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.