Zoro Homepage

Single Strand Sprocket, Fixed, 60 Chain Size, 3/4 Bore Dia., 9 # of Teeth

  • Mfr # 60B9FL

  • Zoro # G9721232


product price: $19.89
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
9
Bore Dia. - Sprockets
3/4 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B9FL
Zoro #
G9721232
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
60
Bore Dia. - Sprockets
3/4 in
Outside Dia.
3 in
Hub Dia. (In.)
1-9/16
Pitch Dia.
2.193 in
Pitch Dia. (In.)
2.193
Bore Dia. (In.)
3/4
Set Screw Dia. (In.)
1/4
Outside Dia. (In.)
2.510
Length through Bore (In.)
1-1/4
Set Screw Size
1/4 in
Length through Bore
1 1/4 in
Set Screw Hole Dia.
0.25 in
Hub Dia.
1.563 in
Tooth Width
0.459 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Hub Diameter
1 9/16 in
Bore Diameter
3/4 in
Outside Diameter
2.511 in
Pitch Diameter
2.193 in
Maximum Bore Diameter
3/4 in

Details

Number of Teeth - Sprockets
9
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Single Strand Sprocket
Sprocket Bore Type
Fixed Bore
Bushing Required
None
Material
Steel
Setscrew Location
Directly Over Keyway and 90 Degrees from Keyway
Number of Teeth
9
Sprocket Hub Type
Type B
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Finished Bore
ANSI Sprocket Number
60
Includes
Set Screws
Bore Type
Fixed
Industry Chain Pitch
3/4 in
Chain Number
60
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway, Directly Over Keyway
Hub Projection
0.791 in
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
Number of Set Screws
2
Resistance Properties
Corrosion Resistant
For Chain Pitch
3/4 in
For Number of Strands
Single
Finish
Black Oxide
Hub Type
One Side
Material Grade
1045

Description

Single Strand Sprocket, Bore Diameter 3/4 in, For Chain Pitch 3/4 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 9, Outside Diameter 2.511 in, Pitch Diameter 2.193 in, Bore Type Fixed, Chain Number 60, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 9/16 in, Hub Projection 0.791 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/32 in, Keyway Width 3/16 in, Length through Bore 1 1/4 in, Material Grade 1045

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.