Zoro Homepage

Single Strand Sprocket, Plain, 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth

  • Mfr # 25B36SS

  • Zoro # G2870673


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
25
Number of Teeth - Sprockets
36
Bore Dia. - Sprockets
3/8 in
Outside Dia.
3 in
Number of Chain Rows
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B36SS
Zoro #
G2870673
UPC #
-
Country of Origin
China

Dimensions

Industry Chain Size
25
Bore Dia. - Sprockets
3/8 in
Outside Dia.
3 in
Bore Dia. (In.)
3/8
Pitch Dia.
2.868 in
Set Screw Size
5/32 in
Pitch Dia. (In.)
2.868
Hub Dia. (In.)
1-1/2
Length through Bore (In.)
3/4
Outside Dia. (In.)
3.008
Hub Dia.
1.5 in
Length through Bore
3/4 in
Maximum Bore Diameter
1 in
Keyway Depth
3/64 in
Outside Diameter
3.008 in
Keyway Width
3/32 in
Pitch Diameter
2.869 in
Bore Diameter
3/8 in
Hub Diameter
1 1/2 in
Tooth Width
0.11 in

Details

Number of Teeth - Sprockets
36
Number of Chain Rows
Single
Material - Sprockets
Stainless Steel
Number of Teeth
36
Includes
Set Screws
Type
Plain Bore
Max. Bore - Sprockets
1 in
ANSI Sprocket Number
25
Sprocket Bore Type
Plain Bore
Sprocket Hub Type
Type B
Item
Single Strand Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Stainless Steel
Max. Bore (In.)
1
Bore Type
Plain
Industry Chain Pitch
1/4 in
Chain Number
25
Material Grade
304
For Pitch Type
Single Pitch
Set Screw Location
90 Degrees from Keyway
Hub Type
One-Sided Hub
Standards
ANSI
Hub Projection
0.64 in
For Number of Strands
Single
For Chain Pitch
1/4 in

Description

Single Strand Sprocket, Bore Diameter 3/8 in, For Chain Pitch 1/4 in, For Number of Strands Single, Hub Type One Side, Material Stainless Steel, Maximum Bore Diameter 1 in, Number of Teeth 36, Outside Diameter 3.008 in, Pitch Diameter 2.869 in, Bore Type Plain, Chain Number 25, For Pitch Type Single Pitch, Hub Diameter 1 1/2 in, Hub Projection 0.64 in, Includes Set Screws, Keyway Yes, Keyway Depth 3/64 in, Keyway Width 3/32 in, Length through Bore 3/4 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.