Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 1" Bore Dia., 8 Teeth

  • Mfr # 2082B8

  • Zoro # G305748024


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Bore Type
Plain
Material
Steel
Includes
(Plain Bore)
Number of Teeth
8
Chain Number
C2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B8
Zoro #
G305748024
UPC #
097039346735
Country of Origin
China

Dimensions

Length through Bore
1 3/4 in
Pitch Diameter
5.226 in
Tooth Width
0.575 in
Outside Diameter
6.03 in
Maximum Bore Diameter
2 1/2 in
Bore Diameter
1 in
Hub Diameter
3 13/16 in

Details

Bore Type
Plain
Material
Steel
Includes
(Plain Bore)
Number of Teeth
8
Item
Sprocket
Chain Number
C2082
Hub Projection
1.175 in
For Pitch Type
Double Pitch
For Number of Strands
Single
Resistance Properties
Wear Resistant
For Chain Pitch
2 in
Maximum Operating Temperature
400 Degrees F
Standards
PTDA CEMA
Material Grade
Type B
Finish
Black Oxide
Minimum Operating Temperature
-5 Degrees F
Hub Type
One Side
Set Screw Location
90 Degrees from Keyway
Number of Set Screws
0
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, Bore Diameter 1 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 2 1/2 in, Number of Teeth 8, Outside Diameter 6.03 in, Pitch Diameter 5.226 in, Bore Type Plain, Chain Number C2082, Finish Black Oxide, For Pitch Type Double Pitch, Hub Diameter 3 13/16 in, Hub Projection 1.175 in, Keyway No, Length through Bore 1 3/4 in, Material Grade Type B, Maximum Operating Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.