Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 15/16" Bore Dia., 19 Teeth

  • Mfr # 2080A19

  • Zoro # G805748005


product price: $71.99
/ea

Key Features

Number of Teeth
19
Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Length through Bore
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080A19
Zoro #
G805748005
UPC #
097039346001
Country of Origin
China

Dimensions

Length through Bore
9/16 in
Pitch Diameter
6.16 in
Bore Diameter
15/16 in
Outside Diameter
6.59 in
Tooth Width
0.575 in
Maximum Bore Diameter
5 1/4 in

Details

Number of Teeth
19
Item
Sprocket
Bore Type
Plain
Includes
(Plain Bore)
Material
Steel
Chain Number
C2080
Minimum Operating Temperature
-5 Degrees F
For Chain Pitch
2 in
For Number of Strands
Single
For Pitch Type
Double Pitch
Number of Set Screws
0
Standards
PTDA CEMA
Material Grade
Type A
Finish
Black Oxide
Hub Type
No Hub
Maximum Operating Temperature
400 Degrees F
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Wear Resistant

Description

Sprocket, Bore Diameter 15/16 in, For Chain Pitch 2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 5 1/4 in, Number of Teeth 19, Outside Diameter 6.59 in, Pitch Diameter 6.16 in, Bore Type Plain, Chain Number C2080, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 9/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.