Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 3/4" Bore Dia., 25 Teeth

  • Mfr # 2060A25

  • Zoro # G905748004


product price: $58.89
/ea

Key Features

Material
Steel
Bore Type
Plain
Number of Teeth
25
Includes
(Plain Bore)
Chain Number
C2060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2060A25
Zoro #
G905748004
UPC #
097039345936
Country of Origin
China

Dimensions

Length through Bore
7/16 in
Bore Diameter
3/4 in
Outside Diameter
6.39 in
Tooth Width
0.459 in
Pitch Diameter
6.032 in
Maximum Bore Diameter
5 5/16 in

Details

Material
Steel
Bore Type
Plain
Number of Teeth
25
Includes
(Plain Bore)
Item
Sprocket
Chain Number
C2060
Standards
PTDA CEMA
Resistance Properties
Wear Resistant
Finish
Black Oxide
Material Grade
Type A
Maximum Operating Temperature
400 Degrees F
Number of Set Screws
0
Hub Type
No Hub
For Chain Pitch
1 1/2 in
For Pitch Type
Double Pitch
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Minimum Operating Temperature
-5 Degrees F

Description

Sprocket, Bore Diameter 3/4 in, For Chain Pitch 1 1/2 in, For Number of Strands Single, Hub Type No Hub, Material Steel, Maximum Bore Diameter 5 5/16 in, Number of Teeth 25, Outside Diameter 6.39 in, Pitch Diameter 6.032 in, Bore Type Plain, Chain Number C2060, Finish Black Oxide, For Pitch Type Double Pitch, Keyway No, Length through Bore 7/16 in, Material Grade Type A, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -5 Degrees F, Number of Set Screws 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.