Shop All Chain Sprockets
Tsubaki
Sprocket , 40 Chain Size, 1/2 Bore Dia., 10 # of Teeth
Mfr # 40B10
Zoro # G2767274
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 10
- Bore Dia. - Sprockets 1/2 in
- Outside Dia. 2 in
- Number of Chain Rows Single
Product Information
- Brand Tsubaki
- MFR # 40B10
- Zoro # G2767274
- UPC # 097039314697
- Country of Origin China
- Category Chain Sprockets
Dimensions
Industry Chain Size | 40 |
Bore Dia. - Sprockets | 1/2 in |
Outside Dia. | 2 in |
Pitch Dia. | 1.618 in |
Pitch Dia. (In.) | 1.618 |
Outside Dia. (In.) | 1.840 |
Hub Dia. (In.) | 1-1/4 |
Bore Dia. (In.) | 1/2 |
Length through Bore (In.) | 7/8 |
Set Screw Size | 5/64 in |
Length through Bore | 7/8 in |
Hub Dia. | 1.25 in |
Tooth Width | 0.284 in |
Maximum Bore Diameter | 3/4 in |
Outside Diameter | 1.84 in |
Keyway Width | 1/8 in |
Bore Diameter | 1/2 in |
Keyway Depth | 1/16 in |
Pitch Diameter | 1.618 in |
Hub Diameter | 1 1/4 in |
Details
Description
Sprocket, Bore Diameter 1/2 in, For Chain Pitch 1/2 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 3/4 in, Number of Teeth 10, Outside Diameter 1.84 in, Pitch Diameter 1.618 in, Bore Type Plain, Chain Number 40, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 1 1/4 in, Hub Projection 0.591 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Offset Link (08B-2 CL)
- LINCOLN INDUSTRIAL Lincoln Industrial G212 12 Inch Flex Hose Extension .13Npt For Hand Operated Grease Gun (LNG212)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (B23AS25F)
- MOLINE BEARING Flng Brg, Spherical Roller, 1 15/16in Bore (19211115)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 12 # of Teeth (40B12F-1)
- TSUBAKI Sprocket , 60 Chain Size, 30 # of Teeth (60SK30)
- TSUBAKI Sprocket , 60 Chain Size, 5/8 Bore Dia., 8 # of Teeth (60B8)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (50B16F-1 1/8)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40B20F-1)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 16 # of Teeth (50BS16H X 3/4)
- Tsubaki Chains & Chain Sprockets