Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 17 Teeth

  • Mfr # 40H17

  • Zoro # G2506813


product price: $47.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
17
Outside Dia.
2.975 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H17
Zoro #
G2506813
UPC #
097039125941
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
2.975 in
Outside Dia. (In.)
2.980
Pitch Dia. (In.)
2.721
Hub Dia. (In.)
2.50
Pitch Dia.
2.721 in
Length through Bore (In.)
.875
Length through Bore
7/8 in
Hub Dia.
2.5 in
Hub Diameter
2 1/2 in
For Bushing Size
H1
Width with Bushing
1.315 in
Outside Diameter
2.975 in
Pitch Diameter
2.721 in
Tooth Width
0.284 in

Details

Number of Teeth - Sprockets
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
ANSI Sprocket Number
40
Material
Steel
For Use With
Split Taper Bushing
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Bushing Required
H or QT
Type
Split Taper
Bushing Required - Sprockets
H or QT
Number of Teeth
17
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
1/2 in
Chain Number
40
For Bushing Type
Split Taper
Finish
Black Oxide
Hub Type
One Side
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
For Chain Pitch
1/2 in
Hub Projection
0.591 in
Resistance Properties
Corrosion Resistant
Material Grade
1045

Description

Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 17, Outside Diameter 2.975 in, Pitch Diameter 2.721 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.