Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 19 Teeth

  • Mfr # 40BTL19

  • Zoro # G3471614


product price: $52.49
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
19
Outside Dia.
3.296 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL19
Zoro #
G3471614
UPC #
097039375421
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.296 in
Hub Dia. (In.)
2-15/32
Pitch Dia.
3.038 in
Outside Dia. (In.)
3.300
Pitch Dia. (In.)
3.038
Length through Bore (In.)
1
Length through Bore
1 in
Hub Dia.
2.469 in
Minimum Bore Diameter
1 1/4 in
Pitch Diameter
3.038 in
Outside Diameter
3.296 in
Maximum Bore Diameter
1 1/4 in
Hub Diameter
2 15/32 in
For Bushing Size
1210

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
1 1/4 in
Material
Steel
Max. Bore (In.)
1-1/4
Number of Teeth
19
Bushing Required - Sprockets
1210
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Bushing Required
1210
Item
Sprocket
Type
Taper-Lock(R)
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Sprocket Hub Type
Type B
Industry Chain Pitch
1/2 in
Chain Number
40
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
For Pitch Type
Single Pitch
Standards
ANSI
For Chain Pitch
1/2 in
Resistance Properties
Corrosion Resistant
Hub Type
One Side
Finish
Black Oxide
For Bushing Type
Taper Lock
Material Grade
1045
Hub Projection
0.716 in

Description

Sprocket, For Bushing Size 1210, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 19, Outside Diameter 3.296 in, Pitch Diameter 3.038 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 15/32 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.