Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 22 Teeth

  • Mfr # 40SH22

  • Zoro # G2827885


product price: $62.99
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
22
Outside Dia.
3.78 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SH22
Zoro #
G2827885
UPC #
097039378866
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.78 in
Hub Dia. (In.)
3
Length through Bore (In.)
13/16
Pitch Dia. (In.)
3.513
Outside Dia. (In.)
3.780
Pitch Dia.
3.513 in
Length through Bore
13/16 in
Hub Dia.
3.0 in
Hub Diameter
2 11/16 in
Minimum Bore Diameter
1 11/16 in
For Bushing Size
SH
Tooth Width
0.284 in
Pitch Diameter
3.513 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
3.78 in
Width with Bushing
1.253 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Max. Bore - Sprockets
1 11/16 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
SH
Material
Steel
Number of Teeth
22
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Max. Bore (In.)
1-11/16
Type
Quick Detachable
Bushing Required - Sprockets
SH
Sprocket Bore Type
Quick Detachable Bushed Bore
Industry Chain Pitch
1/2 in
Chain Number
40
For Pitch Type
Single Pitch
Finish
Black Oxide
Material Grade
1045
Hub Projection
0.529 in
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Standards
ANSI
For Number of Strands
Single
Hub Type
One Side
For Chain Pitch
1/2 in
For Bushing Type
Quick Detachable

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 22, Outside Diameter 3.78 in, Pitch Diameter 3.513 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.