Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 23 Teeth

  • Mfr # 40BTL23

  • Zoro # G3135203


product price: $74.19
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Outside Dia.
3.938 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40BTL23
Zoro #
G3135203
UPC #
097039375469
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.938 in
Hub Dia. (In.)
3
Outside Dia. (In.)
3.940
Pitch Dia. (In.)
3.672
Pitch Dia.
3.672 in
Length through Bore (In.)
1
Length through Bore
1 in
Hub Dia.
3.0 in
Outside Diameter
3.938 in
Minimum Bore Diameter
1 5/8 in
Hub Diameter
3 in
Pitch Diameter
3.672 in
For Bushing Size
1610
Maximum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
1610
Material
Steel
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Item
Sprocket
Max. Bore - Sprockets
1 5/8 in
Number of Teeth
23
Type
Taper-Lock(R)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-5/8
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required - Sprockets
1610
Industry Chain Pitch
1/2 in
Chain Number
40
Standards
ANSI
Hub Projection
0.716 in
Hub Type
One Side
For Chain Pitch
1/2 in
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
For Bushing Type
Taper Lock
Finish
Black Oxide
For Pitch Type
Single Pitch

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 23, Outside Diameter 3.938 in, Pitch Diameter 3.672 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.