Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 23 Teeth

  • Mfr # 40SH23

  • Zoro # G2763555


product price: $68.69
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
23
Material
Steel
Number of Teeth
23
Outside Dia.
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SH23
Zoro #
G2763555
UPC #
097039378873
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
3.94 in
Pitch Dia.
3.672 in
Hub Dia.
3.0 in
Length through Bore
13/16 in
Length through Bore (In.)
13/16
Pitch Dia. (In.)
3.672
Hub Dia. (In.)
3
Outside Dia. (In.)
3.940
Pitch Diameter
3.672 in
Maximum Bore Diameter
1 5/8 in
Hub Diameter
2 11/16 in
Outside Diameter
3.94 in
Minimum Bore Diameter
1 11/16 in
Tooth Width
0.284 in
Width with Bushing
1.253 in
For Bushing Size
SH

Details

Item
Sprocket
Number of Teeth - Sprockets
23
Material
Steel
Number of Teeth
23
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
Max. Bore - Sprockets
1 11/16 in
Bushing Required - Sprockets
SH
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Quick Detachable
Sprocket Hub Type
Type B
Bushing Required
SH
ANSI Sprocket Number
40
Max. Bore (In.)
1-11/16
Sprocket Bore Type
Quick Detachable Bushed Bore
Industry Chain Pitch
1/2 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Material Grade
1045
Teeth Heat Treatment
Hardened Teeth
For Bushing Type
Quick Detachable
Standards
ANSI
Hub Projection
0.529 in
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
1/2 in
For Pitch Type
Single Pitch

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 23, Outside Diameter 3.94 in, Pitch Diameter 3.672 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.