Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 25 Teeth

  • Mfr # 40BTL25

  • Zoro # G2417493


product price: $71.79
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
25
Outside Dia.
4.258 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BTL25
Zoro #
G2417493
UPC #
097039375483
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
4.258 in
Pitch Dia. (In.)
3.989
Hub Dia. (In.)
3-1/4
Pitch Dia.
3.989 in
Outside Dia. (In.)
4.260
Length through Bore (In.)
1
Length through Bore
1 in
Hub Dia.
3.25 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
1610
Hub Diameter
3 1/4 in
Outside Diameter
4.258 in
Pitch Diameter
3.989 in
Minimum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
1 5/8 in
Material
Steel
Number of Teeth
25
Max. Bore (In.)
1-5/8
Item
Sprocket
Bushing Required - Sprockets
1610
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Bushing Required
1610
ANSI Sprocket Number
40
Type
Taper-Lock(R)
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Industry Chain Pitch
1/2 in
Chain Number
40
Material Grade
1045
For Number of Strands
Single
Hub Type
One Side
Standards
ANSI
For Chain Pitch
1/2 in
Finish
Black Oxide
Resistance Properties
Corrosion Resistant
For Bushing Type
Taper Lock
For Pitch Type
Single Pitch
Hub Projection
0.716 in
Teeth Heat Treatment
Hardened Teeth

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 25, Outside Diameter 4.258 in, Pitch Diameter 3.989 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.716 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.