Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 25 Teeth

  • Mfr # 40SH25

  • Zoro # G3046836


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
25
Outside Dia.
4.26 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SH25
Zoro #
G3046836
UPC #
097039378897
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
4.26 in
Hub Dia. (In.)
3
Pitch Dia. (In.)
3.989
Length through Bore (In.)
13/16
Outside Dia. (In.)
4.260
Pitch Dia.
3.989 in
Hub Dia.
3.0 in
Length through Bore
13/16 in
Minimum Bore Diameter
1 11/16 in
Outside Diameter
4.26 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
SH
Pitch Diameter
3.989 in
Hub Diameter
2 11/16 in
Tooth Width
0.284 in
Width with Bushing
1.253 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Hub Type
Type B
Max. Bore - Sprockets
1 11/16 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-11/16
Material
Steel
Number of Teeth
25
ANSI Sprocket Number
40
Item
Sprocket
Sprocket Bore Type
Quick Detachable Bushed Bore
Bushing Required - Sprockets
SH
Bushing Required
SH
Type
Quick Detachable
Industry Chain Pitch
1/2 in
Chain Number
40
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Material Grade
1045
For Bushing Type
Quick Detachable
Finish
Black Oxide
For Pitch Type
Single Pitch
For Chain Pitch
1/2 in
Hub Projection
0.529 in
Standards
ANSI
For Number of Strands
Single
Hub Type
One Side

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 25, Outside Diameter 4.26 in, Pitch Diameter 3.989 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.