Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 26 Teeth

  • Mfr # 40SH26

  • Zoro # G2739317


product price: $69.89
/ea

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
26
Outside Dia.
4.42 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SH26
Zoro #
G2739317
UPC #
097039378903
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
4.42 in
Pitch Dia.
4.148 in
Pitch Dia. (In.)
4.148
Length through Bore (In.)
13/16
Hub Dia. (In.)
3
Outside Dia. (In.)
4.420
Length through Bore
13/16 in
Hub Dia.
3.0 in
Minimum Bore Diameter
1 11/16 in
Width with Bushing
1.253 in
Hub Diameter
2 11/16 in
Tooth Width
0.284 in
Outside Diameter
4.42 in
For Bushing Size
SH
Pitch Diameter
4.148 in
Maximum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
26
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore - Sprockets
1 11/16 in
Sprocket Hub Type
Type B
Item
Sprocket
ANSI Sprocket Number
40
Bushing Required - Sprockets
SH
Type
Quick Detachable
Material
Steel
Bushing Required
SH
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore (In.)
1-11/16
Number of Teeth
26
Sprocket Bore Type
Quick Detachable Bushed Bore
Industry Chain Pitch
1/2 in
Chain Number
40
Hub Projection
0.529 in
Resistance Properties
Corrosion Resistant
For Number of Strands
Single
For Chain Pitch
1/2 in
Standards
ANSI
Material Grade
1045
For Bushing Type
Quick Detachable
Hub Type
One Side
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 26, Outside Diameter 4.42 in, Pitch Diameter 4.148 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 11/16 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.