Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 28 Teeth

  • Mfr # 40H28

  • Zoro # G3318481


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
28
Material
Steel
Number of Teeth
28
Outside Dia.
4.738 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40H28
Zoro #
G3318481
UPC #
097039870872
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
4.738 in
Pitch Dia.
4.465 in
Hub Dia.
2.5 in
Length through Bore
7/8 in
Outside Dia. (In.)
4.740
Length through Bore (In.)
.875
Hub Dia. (In.)
2.50
Pitch Dia. (In.)
4.465
Width with Bushing
1.315 in
For Bushing Size
H1
Pitch Diameter
4.465 in
Outside Diameter
4.738 in
Hub Diameter
2 1/2 in
Tooth Width
0.284 in

Details

Item
Sprocket
Number of Teeth - Sprockets
28
Material
Steel
Number of Teeth
28
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
40
For Use With
Split Taper Bushing
Sprocket Hub Type
Type B
ANSI Sprocket Number
40
Type
Split Taper
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
H or QT
Bushing Required - Sprockets
H or QT
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
1/2 in
For Bushing Type
Split Taper
Material Grade
1045
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
1/2 in
Hub Projection
0.591 in
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size H1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 28, Outside Diameter 4.738 in, Pitch Diameter 4.465 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 2 1/2 in, Hub Projection 0.591 in, Hub Type One Side, Length through Bore 7/8 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.284 in, Width with Bushing 1.315 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.