Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 35 Teeth

  • Mfr # 40P35

  • Zoro # G0472473


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
35
Outside Dia.
5.855 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P35
Zoro #
G0472473
UPC #
097039808769
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
5.855 in
Length through Bore (In.)
1.3125
Outside Dia. (In.)
5.860
Hub Dia. (In.)
3.00
Pitch Dia. (In.)
5.578
Pitch Dia.
5.578 in
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Pitch Diameter
5.578 in
Hub Diameter
3 in
Outside Diameter
5.855 in
Width with Bushing
1.94 in
Tooth Width
0.284 in
For Bushing Size
P1

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Split Taper
Bushing Required
P1
For Use With
Split Taper Bushing
Bushing Required - Sprockets
P1
Sprocket Bore Type
Split Taper Bushed Bore
Item
Sprocket
Material
Steel
ANSI Sprocket Number
40
Number of Teeth
35
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Industry Chain Pitch
1/2 in
Chain Number
40
Teeth Heat Treatment
Not Hardened
Resistance Properties
Corrosion Resistant
Material Grade
1045
For Bushing Type
Split Taper
For Number of Strands
Single
Finish
Black Oxide
Hub Type
One Side
For Chain Pitch
1/2 in
Hub Projection
1.029 in

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 35, Outside Diameter 5.855 in, Pitch Diameter 5.578 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.