Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 35 Teeth

  • Mfr # 40SH35

  • Zoro # G3222283


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
35
Outside Dia.
5.86 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40SH35
Zoro #
G3222283
UPC #
097039378965
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
5.86 in
Length through Bore (In.)
13/16
Pitch Dia.
5.578 in
Pitch Dia. (In.)
5.578
Hub Dia. (In.)
3
Outside Dia. (In.)
5.860
Length through Bore
13/16 in
Hub Dia.
3.0 in
Maximum Bore Diameter
1 5/8 in
For Bushing Size
SH
Pitch Diameter
5.578 in
Tooth Width
0.284 in
Hub Diameter
3 in
Outside Diameter
5.86 in
Width with Bushing
1.253 in
Minimum Bore Diameter
1 11/16 in

Details

Number of Teeth - Sprockets
35
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Max. Bore (In.)
1-11/16
Sprocket Bore Type
Quick Detachable Bushed Bore
Max. Bore - Sprockets
1 11/16 in
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
ANSI Sprocket Number
40
Number of Teeth
35
Bushing Required
SH
Bushing Required - Sprockets
SH
Sprocket Hub Type
Type B
Type
Quick Detachable
Item
Sprocket
Industry Chain Pitch
1/2 in
Chain Number
40
For Bushing Type
Quick Detachable
For Pitch Type
Single Pitch
Resistance Properties
Corrosion Resistant
Hub Projection
0.529 in
Finish
Black Oxide
Hub Type
One Side
Material Grade
1045
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
For Number of Strands
Single
For Chain Pitch
1/2 in

Description

Sprocket, For Bushing Size SH, For Bushing Type Quick Detachable, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 35, Outside Diameter 5.86 in, Pitch Diameter 5.578 in, Chain Number 40, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 in, Hub Projection 0.529 in, Hub Type One Side, Length through Bore 13/16 in, Material Grade 1045, Minimum Bore Diameter 1 11/16 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.