Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 45 Teeth

  • Mfr # 40P45

  • Zoro # G2596063


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
45
Outside Dia.
7.45 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40P45
Zoro #
G2596063
UPC #
097039808622
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
7.45 in
Pitch Dia.
7.168 in
Pitch Dia. (In.)
7.168
Outside Dia. (In.)
7.450
Hub Dia. (In.)
3.00
Length through Bore (In.)
1.3125
Length through Bore
1 5/16 in
Hub Dia.
3.0 in
Tooth Width
0.284 in
Outside Diameter
7.45 in
Width with Bushing
1.94 in
For Bushing Size
P1
Pitch Diameter
7.168 in
Hub Diameter
3 in

Details

Number of Teeth - Sprockets
45
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Split Taper
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Sprocket Hub Type
Type B
For Use With
Split Taper Bushing
ANSI Sprocket Number
40
Bushing Required
P1
Bushing Required - Sprockets
P1
Number of Teeth
45
Item
Sprocket
Sprocket Bore Type
Split Taper Bushed Bore
Industry Chain Pitch
1/2 in
Chain Number
40
Material Grade
1045
Hub Type
One Side
Finish
Black Oxide
For Chain Pitch
1/2 in
Teeth Heat Treatment
Not Hardened
Resistance Properties
Corrosion Resistant
Hub Projection
1.029 in
For Bushing Type
Split Taper
For Number of Strands
Single

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 45, Outside Diameter 7.45 in, Pitch Diameter 7.168 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 1.029 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 1.94 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.