Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 40 Chain Size, 70 Teeth

  • Mfr # 40Q70

  • Zoro # G2150881


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
40
Number of Teeth - Sprockets
70
Outside Dia.
11.433 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40Q70
Zoro #
G2150881
UPC #
097039787804
Country of Origin
China

Dimensions

Industry Chain Size
40
Outside Dia.
11.433 in
Hub Dia. (In.)
4.50
Length through Bore (In.)
1.75
Outside Dia. (In.)
11.430
Pitch Dia.
11.145 in
Pitch Dia. (In.)
11.145
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
For Bushing Size
Q1
Outside Diameter
11.433 in
Tooth Width
0.284 in
Width with Bushing
2.503 in
Pitch Diameter
11.145 in
Hub Diameter
4 1/2 in

Details

Number of Teeth - Sprockets
70
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required - Sprockets
Q1
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
40
Number of Teeth
70
Sprocket Hub Type
Type B
Material
Steel
Bushing Required
Q1
For Use With
Split Taper Bushing
Item
Sprocket
Type
Split Taper
Industry Chain Pitch
1/2 in
Chain Number
40
Resistance Properties
Corrosion Resistant
For Bushing Type
Split Taper
Hub Type
One Side
For Number of Strands
Single
For Chain Pitch
1/2 in
Teeth Heat Treatment
Not Hardened
Hub Projection
1.466 in
Material Grade
1045
Finish
Black Oxide

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 1/2 in, Material Steel, Number of Teeth 70, Outside Diameter 11.433 in, Pitch Diameter 11.145 in, Chain Number 40, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.466 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.284 in, Width with Bushing 2.503 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.