Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 17 Teeth

  • Mfr # 50BTL17

  • Zoro # G0680416


product price: $59.59
/ea

Key Features

Industry Chain Size
50
Material
Steel
Number of Teeth - Sprockets
17
Number of Teeth
17
Outside Dia.
3.719 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTL17
Zoro #
G0680416
UPC #
097039375575
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
3.719 in
Pitch Dia.
3.401 in
Hub Dia.
2.469 in
Length through Bore
1 in
Pitch Dia. (In.)
3.401
Outside Dia. (In.)
3.720
Length through Bore (In.)
1
Hub Dia. (In.)
2-15/32
Minimum Bore Diameter
1 5/8 in
Outside Diameter
3.719 in
Maximum Bore Diameter
1 5/8 in
Pitch Diameter
3.401 in
Hub Diameter
2 25/32 in
Tooth Width
0.343 in
For Bushing Size
1610

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
17
Number of Teeth
17
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
50
Type
Taper-Lock(R)
Bushing Required
1610
ANSI Sprocket Number
50
Item - Roller Chain Sprockets
Roller Chain Sprocket
Sprocket Hub Type
Type B
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Max. Bore (In.)
1-5/8
Max. Bore - Sprockets
1 5/8 in
Bushing Required - Sprockets
1610
Industry Chain Pitch
5/8 in
Resistance Properties
Corrosion Resistant
For Chain Pitch
5/8 in
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Hub Projection
0.657 in
Material Grade
1045
Finish
Black Oxide
For Bushing Type
Taper Lock
Hub Type
One Side
Standards
ANSI
For Number of Strands
Single

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 17, Outside Diameter 3.719 in, Pitch Diameter 3.401 in, Chain Number 50, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 25/32 in, Hub Projection 0.657 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.