Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 22 Teeth

  • Mfr # 50P22

  • Zoro # G3421537


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
22
Outside Dia.
4.722 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50P22
Zoro #
G3421537
UPC #
097039559661
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
4.722 in
Outside Dia. (In.)
4.720
Hub Dia. (In.)
3.00
Length through Bore (In.)
1.3125
Pitch Dia.
4.392 in
Pitch Dia. (In.)
4.392
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Tooth Width
0.343 in
Pitch Diameter
4.392 in
Hub Diameter
3 in
Width with Bushing
1.937 in
For Bushing Size
P1
Outside Diameter
4.722 in

Details

Number of Teeth - Sprockets
22
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required
P1
Number of Teeth
22
Sprocket Bore Type
Split Taper Bushed Bore
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required - Sprockets
P1
Type
Split Taper
ANSI Sprocket Number
50
Material
Steel
Item
Sprocket
Sprocket Hub Type
Type B
For Use With
Split Taper Bushing
Industry Chain Pitch
5/8 in
Chain Number
50
Teeth Heat Treatment
Hardened Teeth
Hub Type
One Side
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
For Chain Pitch
5/8 in
For Bushing Type
Split Taper
For Number of Strands
Single
Hub Projection
0.97 in
Material Grade
1045

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 22, Outside Diameter 4.722 in, Pitch Diameter 4.392 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.97 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 1.937 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.