Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 25 Teeth

  • Mfr # 50Q25

  • Zoro # G0879286


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
25
Outside Dia.
5.322 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50Q25
Zoro #
G0879286
UPC #
097039126504
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
5.322 in
Outside Dia. (In.)
5.320
Pitch Dia.
4.987 in
Length through Bore (In.)
1.750
Hub Dia. (In.)
3.875
Pitch Dia. (In.)
4.987
Length through Bore
1 3/4 in
Hub Dia.
3.875 in
Hub Diameter
3 7/8 in
Outside Diameter
5.322 in
For Bushing Size
Q1
Pitch Diameter
4.987 in
Width with Bushing
2.499 in
Tooth Width
0.343 in

Details

Number of Teeth - Sprockets
25
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Bushing Required - Sprockets
Q1
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Split Taper
For Use With
Split Taper Bushing
Number of Teeth
25
Sprocket Hub Type
Type B
Item
Sprocket
Material
Steel
Sprocket Bore Type
Split Taper Bushed Bore
ANSI Sprocket Number
50
Bushing Required
Q1
Industry Chain Pitch
5/8 in
Chain Number
50
Resistance Properties
Corrosion Resistant
Hub Projection
1.407 in
For Bushing Type
Split Taper
For Chain Pitch
5/8 in
Hub Type
One Side
Material Grade
1045
For Number of Strands
Single
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 25, Outside Diameter 5.322 in, Pitch Diameter 4.987 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 7/8 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.