Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 30 Teeth

  • Mfr # 50Q30

  • Zoro # G3172486


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
30
Outside Dia.
6.321 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50Q30
Zoro #
G3172486
UPC #
097039782564
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
6.321 in
Hub Dia. (In.)
4.50
Outside Dia. (In.)
6.320
Pitch Dia. (In.)
5.979
Pitch Dia.
5.979 in
Length through Bore (In.)
1.750
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Pitch Diameter
5.979 in
Outside Diameter
6.321 in
Tooth Width
0.343 in
For Bushing Size
Q1
Hub Diameter
4 1/2 in
Width with Bushing
2.499 in

Details

Number of Teeth - Sprockets
30
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required
Q1
Bushing Required - Sprockets
Q1
Item
Sprocket
Item - Roller Chain Sprockets
Roller Chain Sprocket
Type
Split Taper
Number of Teeth
30
Material
Steel
ANSI Sprocket Number
50
For Use With
Split Taper Bushing
Sprocket Hub Type
Type B
Industry Chain Pitch
5/8 in
Chain Number
50
For Bushing Type
Split Taper
For Chain Pitch
5/8 in
For Number of Strands
Single
Resistance Properties
Corrosion Resistant
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
Material Grade
1045
Hub Type
One Side
Hub Projection
1.407 in

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 30, Outside Diameter 6.321 in, Pitch Diameter 5.979 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.