Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 32 Teeth

  • Mfr # 50Q32

  • Zoro # G3148747


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
32
Outside Dia.
6.721 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50Q32
Zoro #
G3148747
UPC #
097039808783
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
6.721 in
Outside Dia. (In.)
6.720
Length through Bore (In.)
1.750
Pitch Dia. (In.)
6.376
Hub Dia. (In.)
4.50
Pitch Dia.
6.376 in
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Tooth Width
0.343 in
Width with Bushing
2.499 in
Hub Diameter
4 1/2 in
For Bushing Size
Q1
Pitch Diameter
6.376 in
Outside Diameter
6.721 in

Details

Number of Teeth - Sprockets
32
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Split Taper
Sprocket Hub Type
Type B
Material
Steel
Item - Roller Chain Sprockets
Roller Chain Sprocket
Bushing Required
Q1
ANSI Sprocket Number
50
Number of Teeth
32
Item
Sprocket
Bushing Required - Sprockets
Q1
Sprocket Bore Type
Split Taper Bushed Bore
For Use With
Split Taper Bushing
Industry Chain Pitch
5/8 in
Chain Number
50
Resistance Properties
Corrosion Resistant
For Bushing Type
Split Taper
Hub Projection
1.407 in
Teeth Heat Treatment
Not Hardened
Hub Type
One Side
For Number of Strands
Single
Finish
Black Oxide
Material Grade
1045
For Chain Pitch
5/8 in

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 32, Outside Diameter 6.721 in, Pitch Diameter 6.376 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.