Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 50 Chain Size, 40 Teeth

  • Mfr # 50Q40

  • Zoro # G1995691


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
50
Number of Teeth - Sprockets
40
Outside Dia.
8.316 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50Q40
Zoro #
G1995691
UPC #
097039808660
Country of Origin
China

Dimensions

Industry Chain Size
50
Outside Dia.
8.316 in
Length through Bore (In.)
1.750
Outside Dia. (In.)
8.320
Hub Dia. (In.)
4.50
Pitch Dia. (In.)
7.966
Pitch Dia.
7.966 in
Length through Bore
1 3/4 in
Hub Dia.
4.5 in
Tooth Width
0.343 in
Width with Bushing
2.499 in
For Bushing Size
Q1
Outside Diameter
8.316 in
Pitch Diameter
7.966 in
Hub Diameter
4 1/2 in

Details

Number of Teeth - Sprockets
40
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Material
Steel
Item
Sprocket
Bushing Required - Sprockets
Q1
Type
Split Taper
For Use With
Split Taper Bushing
ANSI Sprocket Number
50
Sprocket Hub Type
Type B
Sprocket Bore Type
Split Taper Bushed Bore
Number of Teeth
40
Bushing Required
Q1
Item - Roller Chain Sprockets
Roller Chain Sprocket
Industry Chain Pitch
5/8 in
Chain Number
50
Material Grade
1045
Finish
Black Oxide
For Chain Pitch
5/8 in
Teeth Heat Treatment
Not Hardened
For Bushing Type
Split Taper
For Number of Strands
Single
Hub Projection
1.407 in
Hub Type
One Side
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size Q1, For Bushing Type Split Taper, For Chain Pitch 5/8 in, Material Steel, Number of Teeth 40, Outside Diameter 8.316 in, Pitch Diameter 7.966 in, Chain Number 50, For Number of Strands Single, Finish Black Oxide, Hub Diameter 4 1/2 in, Hub Projection 1.407 in, Hub Type One Side, Length through Bore 1 3/4 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Not Hardened, Tooth Width 0.343 in, Width with Bushing 2.499 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.