Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 13 Teeth

  • Mfr # 60JA13

  • Zoro # G3379783


product price: $48.15
/ea

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
13
Outside Dia.
3.49 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60JA13
Zoro #
G3379783
UPC #
097039379450
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
3.49 in
Pitch Dia. (In.)
3.134
Hub Dia. (In.)
2-1/4
Length through Bore (In.)
9/16
Outside Dia. (In.)
3.490
Pitch Dia.
3.134 in
Hub Dia.
2.25 in
Length through Bore
9/16 in
Width with Bushing
1.006 in
Minimum Bore Diameter
1 1/4 in
For Bushing Size
JA
Hub Diameter
2 1/16 in
Tooth Width
0.459 in
Pitch Diameter
3.134 in
Outside Diameter
3.49 in
Maximum Bore Diameter
1 1/4 in

Details

Number of Teeth - Sprockets
13
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Item
Sprocket
Bushing Required - Sprockets
JA
Max. Bore (In.)
1-1/4
Item - Roller Chain Sprockets
Roller Chain Sprocket
Material
Steel
Bushing Required
JA
Number of Teeth
13
Type
Quick Detachable
Max. Bore - Sprockets
1 1/4 in
Sprocket Hub Type
Type B
Sprocket Bore Type
Quick Detachable Bushed Bore
ANSI Sprocket Number
60
Industry Chain Pitch
3/4 in
Chain Number
60
For Number of Strands
Single
For Bushing Type
Quick Detachable
Standards
ANSI
Teeth Heat Treatment
Hardened Teeth
For Chain Pitch
3/4 in
Material Grade
1045
Resistance Properties
Corrosion Resistant
Hub Type
One Side
For Pitch Type
Single Pitch
Finish
Black Oxide
Hub Projection
0.166 in

Description

Sprocket, For Bushing Size JA, For Bushing Type Quick Detachable, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 13, Outside Diameter 3.49 in, Pitch Diameter 3.134 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 1/4 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 1/16 in, Hub Projection 0.166 in, Hub Type One Side, Length through Bore 9/16 in, Material Grade 1045, Minimum Bore Diameter 1 1/4 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.