Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 19 Teeth

  • Mfr # 60BTL19

  • Zoro # G2481017


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Number of Teeth - Sprockets
19
Outside Dia.
4.945 in
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BTL19
Zoro #
G2481017
UPC #
097039375780
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.945 in
Outside Dia. (In.)
4.950
Pitch Dia. (In.)
4.557
Pitch Dia.
4.557 in
Hub Dia. (In.)
3-1/4
Length through Bore (In.)
1
Length through Bore
1 in
Hub Dia.
3.25 in
Minimum Bore Diameter
1 5/8 in
Pitch Diameter
4.557 in
Hub Diameter
3 1/4 in
Tooth Width
0.459 in
For Bushing Size
1610
Outside Diameter
4.945 in
Maximum Bore Diameter
1 5/8 in

Details

Number of Teeth - Sprockets
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Type
Taper-Lock(R)
Bushing Required - Sprockets
1610
Max. Bore (In.)
1-5/8
Item - Roller Chain Sprockets
Roller Chain Sprocket
ANSI Sprocket Number
60
Sprocket Hub Type
Type B
Number of Teeth
19
Bushing Required
1610
Max. Bore - Sprockets
1 5/8 in
Material
Steel
Item
Sprocket
Sprocket Bore Type
Taper-Lock(R) Bushed Bore
Industry Chain Pitch
3/4 in
Chain Number
60
For Pitch Type
Single Pitch
Teeth Heat Treatment
Hardened Teeth
Finish
Black Oxide
For Bushing Type
Taper Lock
Material Grade
1045
For Number of Strands
Single
Standards
ANSI
For Chain Pitch
3/4 in
Hub Projection
0.541 in
Hub Type
One Side
Resistance Properties
Corrosion Resistant

Description

Sprocket, For Bushing Size 1610, For Bushing Type Taper Lock, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 19, Outside Diameter 4.945 in, Pitch Diameter 4.557 in, Chain Number 60, For Number of Strands Single, Maximum Bore Diameter 1 5/8 in, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 3 1/4 in, Hub Projection 0.541 in, Hub Type One Side, Length through Bore 1 in, Material Grade 1045, Minimum Bore Diameter 1 5/8 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.