Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket, 60 Chain Size, 19 Teeth

  • Mfr # 60P19

  • Zoro # G0809121


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Industry Chain Size
60
Material
Steel
Number of Teeth - Sprockets
19
Number of Teeth
19
Outside Dia.
4.945 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60P19
Zoro #
G0809121
UPC #
097039808806
Country of Origin
China

Dimensions

Industry Chain Size
60
Outside Dia.
4.945 in
Pitch Dia.
4.557 in
Hub Dia.
3.0 in
Length through Bore
1 5/16 in
Hub Dia. (In.)
3.00
Length through Bore (In.)
1.3125
Pitch Dia. (In.)
4.557
Outside Dia. (In.)
4.950
Tooth Width
0.459 in
Hub Diameter
3 in
For Bushing Size
P1
Width with Bushing
1.928 in
Pitch Diameter
4.557 in
Outside Diameter
4.945 in

Details

Item
Sprocket
Material
Steel
Number of Teeth - Sprockets
19
Number of Teeth
19
Number of Chain Rows
Single
Material - Sprockets
Carbon Steel
Chain Number
60
Type
Split Taper
Sprocket Bore Type
Split Taper Bushed Bore
Bushing Required - Sprockets
P1
Bushing Required
P1
Item - Roller Chain Sprockets
Roller Chain Sprocket
For Use With
Split Taper Bushing
Sprocket Hub Type
Type B
ANSI Sprocket Number
60
Industry Chain Pitch
3/4 in
For Chain Pitch
3/4 in
For Bushing Type
Split Taper
Material Grade
1045
Hub Type
One Side
Hub Projection
0.854 in
Teeth Heat Treatment
Hardened Teeth
Resistance Properties
Corrosion Resistant
Finish
Black Oxide
For Number of Strands
Single

Description

Sprocket, For Bushing Size P1, For Bushing Type Split Taper, For Chain Pitch 3/4 in, Material Steel, Number of Teeth 19, Outside Diameter 4.945 in, Pitch Diameter 4.557 in, Chain Number 60, For Number of Strands Single, Finish Black Oxide, Hub Diameter 3 in, Hub Projection 0.854 in, Hub Type One Side, Length through Bore 1 5/16 in, Material Grade 1045, Resistance Properties Corrosion Resistant, Teeth Heat Treatment Hardened Teeth, Tooth Width 0.459 in, Width with Bushing 1.928 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.